Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163586
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Dimensions L (mm)
85
TRUSCO Part Number
261-9091
Handle Color
Red
Dimensions D (mm)
70
Dimension H (mm)
88
2014 TRUSCO Published Page
2-2034
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)