Buy more than* S$200* and get FREE SHIPPING

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163595
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
2014 TRUSCO Published Page
2-2034
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
95
Handle Color
Red
TRUSCO Part Number
261-9105
Dimensions D (mm)
80
Dimension H (mm)
99
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)