Buy more than* S$200* and get FREE SHIPPING

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163604
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
Dimensions L (mm)
110
Type
Male Bull (tough cast iron)
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Maximum Allowable Pressure (MPa)
1.37 (Under 120 degree c static water flow) 0.98 (220 degree C below steam, hydraulic fluids, air, N2 gas)
Handle Color
Red
Shape
Flange type
TRUSCO Part Number
261-9113
Dimensions D (mm)
90
Dimension H (mm)
125