Buy more than* S$200* and get FREE SHIPPING

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163622
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
Nominal Diameter (A)
40
Nominal Diameter (B)
1-1/2
Dimensions L (mm)
150
TRUSCO Part Number
261-9130
Handle Color
Red
Dimensions D (mm)
120
Dimension H (mm)
156
2014 TRUSCO Published Page
2-2034
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)