Buy more than* S$200* and get FREE SHIPPING

  • Malleable General-Purpose 10K Type Globe Valve, Flange

Malleable General-Purpose 10K Type Globe Valve, Flange HM10K FG

Item.#
06163631
Mfr.#
HM10K FG
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (valve seat)
CR13
Nominal Diameter (A)
50
Nominal Diameter (B)
2
Dimensions L (mm)
180
TRUSCO Part Number
261-9148
Handle Color
Red
Dimensions D (mm)
140
Dimension H (mm)
179
2014 TRUSCO Published Page
2-2034
Maximum Allowable Pressure (MPa)
(Static running water below 120 deg C) 0.98 1.37 (steam, hydraulic oil, air N2 gas below 220 deg C)