Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel JIS Standard Slip-On Welding Flange
  • Stainless Steel JIS Standard Slip-On Welding Flange
  • Stainless Steel JIS Standard Slip-On Welding Flange

Stainless Steel JIS Standard Slip-On Welding Flange FF5K

5.00 (1)
Item.#
06163832
Mfr.#
FF5K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
32
Dimensions D (mm)
115
Mounting Bolt Nominal Designation
M12
Dimension d (mm)
43.2
2014 TRUSCO Published Page
2-2082
Bolt Hole Number
4
Dimension h (mm)
15
Dimension t (mm)
12
Nominal Diameter (B)
1.25
Material
Stainless steel (SUS304)
TRUSCO Part Number
175-4416
P.C.D(mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the rotating shaft of the heavy object
5
From Japan
On 2015-03-21 07:09:13
It is not a review that will be useful because it is not used for normal use, but there was not a point to be particularly concerned about. The price also thought that this thickness and finish are appropriate, but it was ordinary because it was cheap enough to try it here. But it is appreciated here that you have all the things you want.
This review is about item#06163832.