Buy more than* S$200* and get FREE SHIPPING

  • Welded Flange
  • Welded Flange
  • Welded Flange

Welded Flange FF10K

Item.#
06163981
Mfr.#
FF10K
Package Qty.
1Sheet
Ship pack of
1
47.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
61.1
Shape
Flange
Material
Stainless steel (SCS13A)
TRUSCO Part Number
175-4599
Nominal Diameter (A)
50
Dimensions D (mm)
155
Mounting Bolt Nominal Designation
M16
2015 Trusco Published Pages
3 1255
2014 TRUSCO Published Page
2-2082
Bolt Hole Number
4
P.C.D(mm)
120
Dimension h (mm)
19
Dimension t (mm)
16
Nominal Diameter (B)
2