Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 5K FL

Item.#
06165747
Mfr.#
White Ductile 5K FL
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Shape
Flange
Bolt Hole Center Size (C)(phi mm)
60
Dimension h (mm)
12
Dimension D (phi mm)
80
Nominal Diameter (B)
1/2
Screw Type
PT
Dimension g (phi mm)
44
Nominal Diameter (A)
15
Dimension T (mm)
16
Dimension t (mm)
9