Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 5K FL

Item.#
06165756
Mfr.#
White Ductile 5K FL
Package Qty.
1Sheet
Ship pack of
1
8.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Shape
Flange
Dimension t (mm)
10
Dimension g (phi mm)
49
Nominal Diameter (A)
20
Dimension T (mm)
18
Screw Type
PT
Dimension D (phi mm)
85
Nominal Diameter (B)
3/4
Bolt Hole Center Size (C)(phi mm)
65
Dimension h (mm)
12