|
Ductile Threaded Flange White Ductile 5K FL
- Item.#
- 06165783
- Mfr.#
- White Ductile 5K FL
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Bolt Hole Number
- 4
- Shape
- Flange
- Bolt Hole Center Size (C)(phi mm)
- 95
- Dimension h (mm)
- 15
- Dimension D (phi mm)
- 120
- Nominal Diameter (B)
- 1 1/2
- Screw Type
- PT
- Dimension g (phi mm)
- 75
- Nominal Diameter (A)
- 40
- Dimension T (mm)
- 23
- Dimension t (mm)
- 12
|
Customers Who Viewed This Item Also Viewed
<<
Kobayashi Ko Iron Factory
>>
Customers Who Bought This Item Also Bought