Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 5K FL

Item.#
06165792
Mfr.#
White Ductile 5K FL
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Shape
Flange
Nominal Diameter (B)
2
Bolt Hole Center Size (C)(phi mm)
105
Dimension h (mm)
15
Dimension D (phi mm)
130
Screw Type
PT
Dimension t (mm)
14
Dimension g (phi mm)
85
Nominal Diameter (A)
50
Dimension T (mm)
27