Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 10K FL

Item.#
06165801
Mfr.#
White Ductile 10K FL
Package Qty.
1Sheet
Ship pack of
1
9.34 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension t (mm)
12
Shape
Flange
Bolt Hole Center Size (C)(phi mm)
70
Dimension h (mm)
15
Dimension D (phi mm)
95
Screw Type
PT
Nominal Diameter (B)
1/2
Dimension g (phi mm)
51
Nominal Diameter (A)
15
Dimension T (mm)
16