Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 10K FL

Item.#
06165817
Mfr.#
White Ductile 10K FL
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension h (mm)
15
Dimension D (phi mm)
100
Nominal Diameter (B)
3/4
Dimension g (phi mm)
56
Nominal Diameter (A)
20
Screw Type
PT
Dimension T (mm)
18
Dimension t (mm)
14
Shape
Flange
Bolt Hole Center Size (C)(phi mm)
75