Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 10K FL

Item.#
06165835
Mfr.#
White Ductile 10K FL
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension g (phi mm)
76
Nominal Diameter (A)
32
Dimension T (mm)
22
Dimension t (mm)
16
Screw Type
PT
Bolt Hole Center Size (C)(phi mm)
100
Dimension h (mm)
19
Dimension D (phi mm)
135
Nominal Diameter (B)
1.25