Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 10K FL

Item.#
06165844
Mfr.#
White Ductile 10K FL
Package Qty.
1Sheet
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension g (phi mm)
81
Nominal Diameter (A)
40
Dimension T (mm)
23
Dimension t (mm)
16
Shape
Flange
Screw Type
PT
Bolt Hole Center Size (C)(phi mm)
105
Dimension h (mm)
19
Dimension D (phi mm)
140
Nominal Diameter (B)
1 1/2