Buy more than* S$200* and get FREE SHIPPING

  • Ductile Threaded Flange
  • Ductile Threaded Flange
  • Ductile Threaded Flange

Ductile Threaded Flange White Ductile 10K FL

Item.#
06165853
Mfr.#
White Ductile 10K FL
Package Qty.
1Sheet
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Bolt Hole Number
4
Dimension h (mm)
19
Dimension D (phi mm)
155
Nominal Diameter (B)
2
Dimension g (phi mm)
96
Nominal Diameter (A)
50
Screw Type
PT
Dimension T (mm)
27
Dimension t (mm)
16
Shape
Flange
Bolt Hole Center Size (C)(phi mm)
120