Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 25A

Item.#
06165871
Mfr.#
Black SS PL-FF J-10K FL 25A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Inner Diameter B (mm)
34.5
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
67
Nominal Diameter (A)
25
Outside Diameter D (phi mm)
125
Weight (kg)
1.24
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
90
Gasket Thickness (f) (mm)
1
Thickness t (mm)
14
Nominal Diameter (B)
1