Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 50A

Item.#
06165905
Mfr.#
Black SS PL-FF J-10K FL 50A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Gasket Seat Diameter (phi mm)
96
Nominal Diameter (A)
50
Outside Diameter D (phi mm)
155
Weight (kg)
2.23
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
120
Gasket Thickness (f) (mm)
2
Thickness t (mm)
16
Nominal Diameter (B)
2
Inner Diameter B (mm)
61.1
Bolt Hole Number
4