Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 80A

Item.#
06165923
Mfr.#
Black SS PL-FF J-10K FL 80A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Gasket Thickness (f) (mm)
2
Thickness t (mm)
18
Nominal Diameter (B)
3
Inner Diameter B (mm)
90.0
Bolt Hole Number
8
Gasket Seat Diameter (phi mm)
126
Nominal Diameter (A)
80
Outside Diameter D (phi mm)
185
Weight (kg)
3.5
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
150