Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-5K FL 20A

Item.#
06165966
Mfr.#
Black SS BL-FF J-5K FL 20A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Weight (kg)
0.5
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
49
Nominal Diameter (A)
20
Outside Diameter D (phi mm)
85
Nominal Diameter (B)
3/4
Bolt Hole Diameter (phimm)
12
Bolt Hole Center Size (C)(phi mm)
65
Gasket Thickness (f) (mm)
1
Thickness t (mm)
10