Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-5K FL 40A

Item.#
06165993
Mfr.#
Black SS BL-FF J-5K FL 40A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Bolt Hole Center Size (C)(phi mm)
95
Gasket Thickness (f) (mm)
2
Thickness t (mm)
12
Nominal Diameter (B)
1.5
Bolt Hole Diameter (phimm)
15
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
75
Nominal Diameter (A)
40
Outside Diameter D (phi mm)
120
Weight (kg)
1.0