Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-5K FL 65A

Item.#
06166011
Mfr.#
Black SS BL-FF J-5K FL 65A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Nominal Diameter (A)
65
Outside Diameter D (phi mm)
155
Weight (kg)
2
Bolt Hole Diameter (phimm)
15
Bolt Hole Center Size (C)(phi mm)
130
Gasket Thickness (f) (mm)
2
Thickness t (mm)
14
Nominal Diameter (B)
2002/01/02
Nominal Diameter (mm)
65 (2 1/2 inches)
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
110