Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 10A

Item.#
06166045
Mfr.#
Black SS BL-FF J-10K FL 10A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Nominal Diameter (A)
10
Outside Diameter D (phi mm)
90
Weight (kg)
0.54
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
46
Gasket Thickness (f) (mm)
1
Thickness t (mm)
12
Nominal Diameter (B)
3/8
Bolt Hole Diameter (phimm)
15
Bolt Hole Center Size (C)(phi mm)
65