Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 20A

Item.#
06166063
Mfr.#
Black SS BL-FF J-10K FL 20A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Thickness t (mm)
14
Nominal Diameter (B)
3/4
Bolt Hole Diameter (phimm)
15
Bolt Hole Center Size (C)(phi mm)
75
Gasket Thickness (f) (mm)
1
Nominal Diameter (A)
20
Outside Diameter D (phi mm)
100
Weight (kg)
0.79
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
56