Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 32A

Item.#
06166081
Mfr.#
Black SS BL-FF J-10K FL 32A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Bolt Hole Center Size (C)(phi mm)
100
Gasket Thickness (f) (mm)
2
Thickness t (mm)
16
Nominal Diameter (B)
1.25
Bolt Hole Diameter (phimm)
19
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
76
Nominal Diameter (A)
32
Outside Diameter D (phi mm)
135
Weight (kg)
1.48