Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 40A

Item.#
06166097
Mfr.#
Black SS BL-FF J-10K FL 40A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Gasket Seat Diameter (phi mm)
81
Nominal Diameter (A)
40
Outside Diameter D (phi mm)
140
Weight (kg)
1.56
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
105
Gasket Thickness (f) (mm)
2
Thickness t (mm)
16
Nominal Diameter (B)
2001/01/02
Nominal Diameter (mm)
40 (1 1/2 inches)
Bolt Hole Number
4