Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 65A

Item.#
06166115
Mfr.#
Black SS BL-FF J-10K FL 65A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Thickness t (mm)
18
Nominal Diameter (B)
2.5
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
140
Gasket Thickness (f) (mm)
2
Nominal Diameter (A)
65
Outside Diameter D (phi mm)
175
Weight (kg)
2.60
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
116