Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 80A

Item.#
06166124
Mfr.#
Black SS BL-FF J-10K FL 80A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
150
Gasket Thickness (f) (mm)
2
Thickness t (mm)
18
Nominal Diameter (B)
3
Weight (kg)
2.61
Bolt Hole Number
8
Gasket Seat Diameter (phi mm)
126
Nominal Diameter (A)
80
Outside Diameter D (phi mm)
185