Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange
  • Welding Iron Plate Blind Flange

Welding Iron Plate Blind Flange Black SS BL-FF J-10K FL 100A

Item.#
06166133
Mfr.#
Black SS BL-FF J-10K FL 100A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Nominal Diameter (mm)
100 (4 in.)
Bolt Hole Number
8
Gasket Seat Diameter (phi mm)
151
Nominal Diameter (A)
100
Outside Diameter D (phi mm)
210
Weight (kg)
3.14
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
175
Gasket Thickness (f) (mm)
2
Thickness t (mm)
18
Nominal Diameter (B)
4