Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-5K FL 40A

4.00 (3)
Item.#
06166194
Mfr.#
Black SS PL-FF J-5K FL 40A
Package Qty.
1Sheet
Ship pack of
1
9.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SS
Outside Diameter D (phi mm)
120
Weight (kg)
0.83
Bolt Hole Diameter (phimm)
15
Bolt Hole Center Size (C)(phi mm)
95
Gasket Thickness (f) (mm)
2
Thickness t (mm)
12
Nominal Diameter (B)
1 1/2
Inner Diameter B (mm)
49.1
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
75
Nominal Diameter (A)
40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2016-08-02 17:43:48
I think that sufficient quality. It is possible to suppress the development cost.
This review is about item#06166194.
Header member.
2
From Japan
On 2015-07-03 08:11:36
Another flange and some previously purchased, the position of the bolt hole was different. Standard did not know the difference between or after all.
This review is about item#06166237.
Pipe production such as oil, water
5
From Japan
On 2010-10-26 12:41:26
Nothing without problems, such as quality, have bought every time Monotarou's.
This review is about item#06166176.