Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-5K FL 100A

4.00 (3)
Item.#
06166237
Mfr.#
Black SS PL-FF J-5K FL 100A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Weight (kg)
2.39
Bolt Hole Diameter (phimm)
19
Bolt Hole Center Size (C)(phi mm)
165
Gasket Thickness (f) (mm)
2
Thickness t (mm)
16
Nominal Diameter (B)
4
Inner Diameter B (mm)
115.4
Bolt Hole Number
8
Gasket Seat Diameter (phi mm)
141
Nominal Diameter (A)
100
Outside Diameter D (phi mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-08-02 17:43:48
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#06166194.
Header member.
2
From Japan
On 2015-07-03 08:11:36
The position of the bolt hole was slightly different from another previously purchased flange. I did not know well after all whether the standards are different.
This review is about item#06166237.
Piping production of oil, water etc.
5
From Japan
On 2010-10-26 12:41:26
There is nothing wrong with the quality etc, every time I buy it with Monotaro.
This review is about item#06166176.