Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 10A

Item.#
06166246
Mfr.#
Black SS PL-FF J-10K FL 10A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Thickness t (mm)
12
Nominal Diameter (B)
3/8
Inner Diameter B (mm)
17.8
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
46
Nominal Diameter (A)
10
Outside Diameter D (phi mm)
90
Weight (kg)
0.52
Bolt Hole Diameter (phimm)
15
Bolt Hole Center Size (C)(phi mm)
65
Gasket Thickness (f) (mm)
1