Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character
  • Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character

Label Cartridge, TEPRA PRO Tape Strong Adhesive Label Pastel Color, Green Label Black Character SC4G

4.43 (7)
Item.#
06166316
Mfr.#
SC4G
Package Qty.
1Roll
Ship pack of
1
11.14 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Length (m)
8
TRUSCO Part Number
304-1077
Tape Width (mm)
4
Character
The black characters on green
2014 TRUSCO Published Page
2-3070
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tepura tape
3
From Japan
On 2017-03-24 18:23:55
There is no problem. In addition, it purchases if necessary.
This review is about item#664325.
Use in construction blackboard
4
From Japan
On 2016-12-26 16:40:50
I use to work blackboard. Print a construction name in green blackboard uses. White characters tried to green, but not out very clearly the character in the photograph, was the label of the black characters on a green.
This review is about item#664325.
Filing
4
From Japan
On 2016-08-25 16:20:52
Standard items that may and Iwazu. Handy because this size is not in the vicinity of home improvement.
This review is about item#664675.
File organizing
5
From Japan
On 2015-09-10 09:42:44
Also in the tape of the same Jim King, we need very cheap to buy here. Originally, it is the buying at the time of the special discount commodity therefore costly.
This review is about item#00664483.
Office job
5
From Japan
On 2015-06-29 22:44:12
This color is not placed close to the hardware store.
This review is about item#00664325.
Labeling CD case
5
From Japan
On 2015-03-09 17:39:38
This is the label creation of the CD case. We created labels by color coding movies etc. recorded on Blu - ray by genre, paste them on the case, then keep them on the shelf.
This review is about item#06166316.
Product display / product number display
5
From Japan
On 2012-04-05 17:19:48
The price is about 15% cheaper than the local grocery store, the feeling of use is no problem, and we plan to purchase it in the future.
This review is about item#00664325.