Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels SC6P

4.50 (4)
Item.#
06166352
Mfr.#
SC6P
Package Qty.
1Roll
Ship pack of
1
11.14 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on pink
Tape Width (mm)
6
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
name
3
From Japan
On 2015-09-21 10:59:07
Fu'u
This review is about item#00293983.
Office job
5
From Japan
On 2015-06-29 22:42:34
This color is not put in the nearby hardware store. Price is also cheap.
This review is about item#00664377.
The name stuck, commodity classification
5
From Japan
On 2014-11-25 10:13:20
Zoot uses.
This review is about item#00664377.
File title with and equipment management, etc.
5
From Japan
On 2014-03-22 08:52:27
Always, white and yellow and blue, but was only passable color, such as green for the first time pink purchase this time. Are we satisfied with very pretty colors. Also come in handy to color-coded file name.
This review is about item#00664377.