Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape Color Label Vivid

Label Cartridge, TEPRA PRO Tape Color Label Vivid SD9B

4.00 (2)
Item.#
06166711
Mfr.#
SD9B
Package Qty.
1Roll
Ship pack of
1
11.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
The white on blue
Tape Width (mm)
9
Description
PRO tape cartridge "strong + cheap" of. The title of the cassette.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
File header, instrument display
4
From Japan
On 2015-07-31 15:03:18
Tepura there is a time to put difficult when you put the tape on. Instead of tape, Tepura side improvements.
This review is about item#00664912.
Display of the site
4
From Japan
On 2012-09-27 15:28:46
Because genuine definitely. Delivery time is also happy because early.
This review is about item#00665025.