Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character
  • Label Cartridge, TEPRA PRO Tape White Label Black Character

Label Cartridge, TEPRA PRO Tape White Label Black Character SS4K

4.62 (92)
Item.#
06167043
Mfr.#
SS4K
Package Qty.
1Roll
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For big public signs.Mailing label of an envelope or postcard.
Length (m)
8
TRUSCO Part Number
006-0551
Character
Black text on white
Tape Width (mm)
4
Customer Reviews
5 star 70
4 star 11
3 star 9
2 star 2
1 star 0
Review Rating: 4.62
92 Customer Reviews
The reviews are automatic translation.
掲示板の名前の張替え
5
From Japan
On 2017-04-14 15:21:20
文字幅が丁度よく文字も鮮明でとても使い勝手の良い商品です。
This review is about item#666495.
Name of the file, etc.
5
From Japan
On 2017-03-14 14:33:39
No problem, except that I think too good long the first piece.
This review is about item#666443.
work
4
From Japan
On 2017-03-14 09:52:59
I use come in handy to work. I want you to more cheaply.
This review is about item#666653.
Etc., such as the goods and products
5
From Japan
On 2017-03-09 23:17:45
In the general store has been very much in handy no 24mm tape.
This review is about item#666547.
It is using to file organize, such as heading of file
5
From Japan
On 2017-03-01 09:43:40
We have always taken care of in the standard items. Cheap is good
This review is about item#666443.
Organize files
5
From Japan
On 2017-02-20 10:15:48
It survived because the time and effort to go to the purchase until the stationery shop Habukeru!
This review is about item#666443.
View Files
5
From Japan
On 2017-01-26 22:30:58
Easy-to-use, was able to organize very clean, I think it should be noted that good if there is more colorful colors.
This review is about item#666495.
Used at the time of the file.
2
From Japan
On 2017-01-20 15:15:24
After you enter the campaign code of flyers, but was able to cheaply purchase more than 100 yen, it was not able to notice. I think that can not be some kind of ingenuity?
This review is about item#666443.
Create Label
3
From Japan
On 2016-12-28 08:33:54
Because normally usability is good, I use to always convenient.
This review is about item#00666443.
Titles and the like of the file spine
5
From Japan
On 2016-12-05 12:10:59
Within the IT popularization, also ease of use is good for our elderly.
This review is about item#666626.