Buy more than* S$200* and get FREE SHIPPING

  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character

TEPRA PRO Tape, White Label, Blue Character SS18B

5.00 (2)
Item.#
06167104
Mfr.#
SS18B
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
The blue letters on white
Tape Width (mm)
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the display of the control device
5
From Japan
On 2016-03-21 00:09:27
It is color-coded for each intended use, but black and blue did not know much difference. We will try as more prominent, such as white printing to color tape.
This review is about item#06167095.
Labels and of normal file, you can use to such as a display product.
5
From Japan
On 2014-03-10 13:12:21
Also it uses black but beautiful better blue. Even with the blue instead of black there is no complaint.
This review is about item#06167095.