Buy more than* S$200* and get FREE SHIPPING

  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character
  • TEPRA PRO Tape, White Label, Blue Character

TEPRA PRO Tape, White Label, Blue Character SS24B

5.00 (2)
Item.#
06167113
Mfr.#
SS24B
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
The blue letters on white
Tape Width (mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For display of control device
5
From Japan
On 2016-03-21 00:09:27
I have different colors according to purpose of use, but black and blue did not understand the difference very much. I think that I try to make it more conspicuous like white printing on color tape.
This review is about item#06167095.
Normally it is used for file labels and display objects.
5
From Japan
On 2014-03-10 13:12:21
I also use black, but the blue one is pretty. Even if you use blue instead of black you do not have any complaints.
This review is about item#06167095.