Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Iron Tape Label, Black On White

Tepra Pro Iron Tape Label, Black On White SF18K

5.00 (3)
Item.#
06167305
Mfr.#
SF18K
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Length (m)
5
Tape Width (mm)
18
Character
Black text on white
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Children's physical fitness training
5
From Japan
On 2016-04-16 21:42:03
My wife is acclaimed that it is very simple and beautiful as well as professional!
This review is about item#06167296.
Display name
5
From Japan
On 2016-04-04 20:08:32
It is inexpensive, not put in mass retailers.
This review is about item#06167296.
For pasting name to clothing
5
From Japan
On 2013-07-08 09:09:59
It's very easy to use, so I would like to buy it again.
This review is about item#06167305.