Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube
  • Tepra PRO Tape Heat Shrinkable Tube

Tepra PRO Tape Heat Shrinkable Tube SU5S

4.50 (18)
Item.#
06167646
Mfr.#
SU5S
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
2.5
Character
Black text on white
Tape Width (mm)
phi5(phi2.8 - 5.5)
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
Marking of electric wire
2
From Japan
On 2018-02-23 08:43:05
The basic idea is good, I liked the point that it can be used easily I think that the material is one step now, it is not flexible after shrinkage and it is deviated from the terminal. I think that this is the best product if this is improved.
This review is about item#6167646.
Electrical construction
5
From Japan
On 2016-11-04 09:14:15
I am very saved because it is a product that is not handled even in large stationery stores and office machine shops.
This review is about item#6167646.
Home work
5
From Japan
On 2016-07-25 20:35:22
The print quality was good, it was easy to use.
This review is about item#06167646.
Easy to understand by displaying on automotive, home wiring
4
From Japan
On 2016-07-24 21:31:57
There is no stock at home electronics stationery stores, it can be obtained with MonotaRO and it will be very helpful
This review is about item#06167646.
Control panel repair
5
From Japan
On 2016-07-22 15:29:15
It is very convenient when organizing wiring.
This review is about item#05491464.
During machine maintenance
4
From Japan
On 2016-05-07 05:44:31
It will be saved if there are products with a slightly smaller size.
This review is about item#06167646.
Foolishly
2
From Japan
On 2016-03-16 00:34:49
I want the kind of size a little more
This review is about item#06167655.
Wire display
5
From Japan
On 2016-03-05 13:34:37
Character does not collapse even if it contracts
This review is about item#06167646.
Display wiring number
5
From Japan
On 2015-08-27 21:27:10
I am using it for line number indication in the board. Since it is a small-scale device, it is convenient to use it with a Tepra on hand even if it is not a dedicated device. It is better to use kanji display and symbols and graphics. If there is a color other than white, I think that the place of use will spread with Gun. Although it will not be general for the product, I want you to continue selling it in the future.
This review is about item#06167646.
Create control circuit
4
From Japan
On 2014-03-14 21:48:19
Since we are not specialized in creating control circuits, we continue to use it, but I think there is a problem in terms of cost performance. The trouble of heat shrinkage is a little labor. However, it is the best that can be used in a general purpose tepra.
This review is about item#05491464.