Buy more than* S$200* and get FREE SHIPPING

  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding

Iron Socket, For Ps Screw-Thread Welding BLACK 6A

5.00 (6)
Item.#
06169222
Mfr.#
BLACK 6A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
6
Outside Diameter D (phi mm)
15
Length L(mm)
19.5
Nominal Diameter (B)
1/8
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for dedicated machine assembly
5
From Japan
On 2017-08-27 17:05:57
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#6169231.
Hydraulic oil tank
5
From Japan
On 2016-01-14 18:02:38
Used as a hydraulic oil tank creation suction port and return pipe, weldability was also perfect.
This review is about item#06169265.
Weld to drum cans used
5
From Japan
On 2015-11-01 11:51:12
It was cheap and weldability was also good. I would like to purchase again.
This review is about item#06169247.
For pressure test of pressure vessel
5
From Japan
On 2015-03-23 05:04:44
No welding nor no problem
This review is about item#06169231.
After construction of drain piping
5
From Japan
On 2014-06-04 09:09:02
More reliable than casting ...
This review is about item#06169265.
Air-conditioning piping
5
From Japan
On 2012-10-29 22:34:32
I think that it is good for cheap.
This review is about item#06169231.