Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding

Iron Socket, For Ps Screw-Thread Welding Black 20A

5.00 (7)
Item.#
06169265
Mfr.#
Black 20A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
34.5
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Length L(mm)
40
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Used for pottery kiln
5
From Japan
On 2018-02-03 00:50:57
It was used in kerosene pottery kiln to counter black smoke during reduction. I am surprised to handle such things.
This review is about item#06169256.
Used for dedicated machine assembly
5
From Japan
On 2017-08-27 17:05:57
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#6169231.
Hydraulic oil tank
5
From Japan
On 2016-01-14 18:02:38
Used as a hydraulic oil tank creation suction port and return pipe, weldability was also perfect.
This review is about item#06169265.
Weld to drum cans used
5
From Japan
On 2015-11-01 11:51:12
It was cheap and weldability was also good. I would like to purchase again.
This review is about item#06169247.
For pressure test of pressure vessel
5
From Japan
On 2015-03-23 05:04:44
No welding nor no problem
This review is about item#06169231.
After construction of drain piping
5
From Japan
On 2014-06-04 09:09:02
More reliable than casting ...
This review is about item#06169265.
Air-conditioning piping
5
From Japan
On 2012-10-29 22:34:32
I think that it is good for cheap.
This review is about item#06169231.