Buy more than* S$200* and get FREE SHIPPING

  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding
  • Iron Socket, For Ps Screw-Thread Welding

Iron Socket, For Ps Screw-Thread Welding BLACK 80A

5.00 (5)
Item.#
06169326
Mfr.#
BLACK 80A
Package Qty.
1PC
Ship pack of
1
39.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
80
Outside Diameter D (phi mm)
102
Length L(mm)
76
Nominal Diameter (B)
3
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Hydraulic oil tank
5
From Japan
On 2016-01-14 18:02:38
Hydraulic used as an oil tank creating inlet and return pipe, it was also down pat weldability.
This review is about item#06169265.
Welding used in drums
5
From Japan
On 2015-11-01 11:51:12
Cheap weldability was also good. Also I would like to buy.
This review is about item#06169247.
For the pressure test of the pressure vessel
5
From Japan
On 2015-03-23 05:04:44
Welding is also no problem
This review is about item#06169231.
Construction after the water vent pipe
5
From Japan
On 2014-06-04 09:09:02
Sure ... than casting
This review is about item#06169265.
Air conditioning piping
5
From Japan
On 2012-10-29 22:34:32
I think that can be good for cheap split.
This review is about item#06169231.