Buy more than* S$200* and get FREE SHIPPING

  • Name Land Gold Text On Black
  • Name Land Gold Text On Black
  • Name Land Gold Text On Black

Name Land Gold Text On Black XR-18BKG

5.00 (3)
Item.#
06169563
Mfr.#
XR-18BKG
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Gold text on black
Tape Width (mm)
18
Length (m)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I make my own brand logo and put it on the product.
5
From Japan
On 2018-02-07 14:40:58
It was as beautiful as it was printed, it became better without outsourcing, resulting in cost reduction.
This review is about item#6169563.
As an index of files
5
From Japan
On 2014-09-03 15:48:38
I used a different color, but the adhesion is not so good ... I purchased this color this time. There is also adhesion, very useful. Also, I would like to purchase it when it runs out. It is still OK if the price becomes cheap with bargain items.
This review is about item#06169554.
During oil change
5
From Japan
On 2014-05-08 16:54:34
Easy to use and easy to use.
This review is about item#06169554.