Buy more than* S$200* and get FREE SHIPPING

  • Welding Iron Plate Flange
  • Welding Iron Plate Flange
  • Welding Iron Plate Flange

Welding Iron Plate Flange Black SS PL-FF J-10K FL 20A

Item.#
06169606
Mfr.#
Black SS PL-FF J-10K FL 20A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
SS
Bolt Hole Center Size (C)(phi mm)
75
Gasket Thickness (f) (mm)
1
Thickness t (mm)
14
Nominal Diameter (B)
3/4
Inner Diameter B (mm)
27.7
Bolt Hole Number
4
Gasket Seat Diameter (phi mm)
56
Nominal Diameter (A)
20
Outside Diameter D (phi mm)
100
Weight (kg)
0.73
Bolt Hole Diameter (phimm)
15