Buy more than* S$200* and get FREE SHIPPING

  • Standing Mat
  • Standing Mat
  • Standing Mat
  • Standing Mat

Standing Mat MR-065-530-1

4.75 (4)
Item.#
06169685
Mfr.#
MR-065-530-1
Package Qty.
1Sheet
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Dimension (mm)
500x900
Specification
Double-sided non-slip processing.
Materials (surface/reverse)
inner part : Polyvinyl chloride100% chlorinated Polyethylene copolymer
Thickness (mm)
About 9
TRUSCO Part Number
281-9171
Purpose
Around foot of the line work in factory, supermarket checkout, and home's kitchen. Indoor use
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Standing work
4
From Japan
On 2015-07-20 17:09:57
The user introduced the full-scale promptly because it was effective. Although I tried various other things, the price was affordable and it was good.
This review is about item#06169676.
Standing work
5
From Japan
On 2015-06-07 09:45:11
When purchasing and listening to impressions after working for workers for several days there was no negative opinion, it was popular. We are considering purchasing.
This review is about item#06169676.
Used in the kitchen
5
From Japan
On 2015-05-24 03:10:25
Introduced for measures against cold from the bottom. I feel that there is no step because there is no step and coldness is somewhat improved. Also, it becomes a cushion when things are dropped.
This review is about item#06169685.
Plastic material underlay
5
From Japan
On 2013-04-26 13:45:16
It feels soft, but it looks strong. I think that the washable place is also good.
This review is about item#06169685.