Buy more than* S$200* and get FREE SHIPPING

  • Standing Mat
  • Standing Mat
  • Standing Mat
  • Standing Mat

Standing Mat MR-065-545-1

4.75 (4)
Item.#
06169703
Mfr.#
MR-065-545-1
Package Qty.
1Sheet
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Dimension (mm)
500x1500
Specification
Double-sided non-slip processing.
Materials (surface/reverse)
inner part : Polyvinyl chloride100% chlorinated Polyethylene copolymer
Thickness (mm)
About 9
TRUSCO Part Number
281-9198
Purpose
Around foot of the line work in factory, supermarket checkout, and home's kitchen. Indoor use
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Standing work
4
From Japan
On 2015-07-20 17:09:57
From the user it was immediately full-scale introduction in that of the effect was there. I tried various also to the other, it was good price and cheap.
This review is about item#06169676.
Standing work
5
From Japan
On 2015-06-07 09:45:11
Rather negative opinion and hear your impressions after use for a few days to workers to buy, was well received. Continue are considering buying.
This review is about item#06169676.
Use in the kitchen
5
From Japan
On 2015-05-24 03:10:25
Introduced to the cold measures from the bottom. Without even stumble for a step is not, also I feel that has been improved somewhat cold. After, it will also be the cushion when the drop objects.
This review is about item#06169685.
Underlay of plastic material
5
From Japan
On 2013-04-26 13:45:16
It feels soft but tough going. I think that may place a washable.
This review is about item#06169685.