Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Plunger

Rubber Plunger CL-420-240-0

4.00 (1)
Item.#
06169721
Mfr.#
CL-420-240-0
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
Natural rubber
Dimension (phi x mm)
166x590
Material (Handle Part)
Polyethylene coating adhesion to steel pipe phi22.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In other words,
4
From Japan
On 2017-09-08 09:02:50
It was easy to use in terms of size, and the stuffed place was solved at once.
This review is about item#06169737.