Buy more than* S$200* and get FREE SHIPPING

  • Mat Base

Mat Base MR-182-130-0

5.00 (1)
Item.#
06169807
Mfr.#
MR-182-130-0
Package Qty.
1Sheet
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
LLDPE (linear low-density polyethylene)
Others
Please use it in combination with wool oil absorption mat (sold separately).
Dimension (mm)
750x900
TRUSCO Part Number
356-8890
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office entrance
5
From Japan
On 2017-11-30 15:03:25
Although the price is a slightly higher setting, if you try it you will not get any gaps. In addition, there is no worry even if elderly pass by walking.
This review is about item#6169807.