Buy more than* S$200* and get FREE SHIPPING

  • Sticky Mat Sheet AST
  • Sticky Mat Sheet AST
  • Sticky Mat Sheet AST

Sticky Mat Sheet AST MR-123-540-0

Item.#
06169825
Mfr.#
MR-123-540-0
Package Qty.
1Sheet(60Sheet)
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (g/25mm)
250
Tensile Strength
170(kg/cm2)
Material
Polyethylene film
Dimension (mm)
600x900
Elongation (%)
250
Thickness (mm)
3.6
Weight (kg)
1.5
Color
Transparency